• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

HUBBELL LIGHTING - OUTDOOR PVL3-180L-4K-U-DB

HUBBELL LIGHTING - OUTDOOR PVL3-180L-4K-U-DB

In Stock
£766.84 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: PVL3-180L-4K-U-DB
  • Item: CD2HJX
  • Cross Ref: 45VT78
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item LED Wall Pack
Certification DesignLights Consortium (DLC)
Color Temp. 4000K
CRI 80.0
Description/Special Features Continuous 0-10V Dimming
Fixture Wattage 72.0
Green Certification or Other Recognition DesignLights Consortium (DLC)
Height 15"
Housing Color Bronze
Housing Finish Bronze
Housing Material Aluminum
Lamp Watts 72.0
LED Replacement For 250W HPS/MH
Length 15"
Lens Material Polycarbonate
Light Distribution Type III
Lumens 5337
Lumens Per Watt 73.0
Operating Temp. Range -40 Degrees to 40 Degrees C
Rated Life 60,000 hr.
Recommended Mounting Height 12 to 15 ft.
Sensor Type No Sensor Included
Voltage 120 to 277
Warranty 5 yr.
Width 8"

Shipping Info:

Ship weight (kg) 6.75