HUBBELL LIGHTING - OUTDOOR FLL-95-Y General Purpose Floodlight, Dark Bronze, 10, 500 Lumens

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£770.86 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: FLL-95-Y

  • Item: CD2WUJ

  • Cross Ref: 411H26

Product Specifications:

ItemGeneral Purpose Floodlight
CertificationDesignLights Consortium (DLC)
Color Temp.5000K
CRI70
FinishPowder Coated
Fixture Wattage95.0
Green Certification or Other RecognitionDesignLights Consortium (DLC)
Height19.5"
Housing ColorDark Bronze
Housing MaterialAluminum
Lamp TypeLED
LED Replacement For250W HPS/MH
Length14.875"
Lens MaterialGlass
Light DistributionWide Flood
Lumens10,500
Lumens Per Watt108.0
Mounting TypeYoke
Number of Heads1
Rated Life100,000 hr.
Sensor TypeNo Sensor Included
Temp. Range-35 Degrees to 40 Degrees C
Voltage120 to 277
Warranty5 Years
Width6"

Shipping Info:

Ship weight (kg) 10.03

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes