-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cable Connector |
---|---|
Color | Silver |
Conduit Size | 3/4" |
Connector Type | Straight |
---|---|
Material | Copper Free Aluminum |
Weight (kg) | 0.126 |
---|
UPC | 783936960609 |
---|
Please note that the item you have bought is a 115V.