-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cord Connector |
---|---|
Color | Brown |
Conduit Size | 3/4" |
Connector Type | 45 Degrees |
Cord Dia. (In.) | 0.500-0.625 |
Cord Dia. Range | 0.50" to 0.63" |
Length | 2.5" |
---|---|
Liquid Tight / Dust Tight | Liquid Tight |
Male/Female | Male |
Material | Aluminum |
Type | Strain Relief |
Height (cm) | 2.54 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 5.08 |
HS Code | 7609000000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.09 |
UPC | 783585202365 |
Please note that the item you have bought is a 115V.