-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cord Connector |
---|---|
Color | White |
Conduit Size | 1/2" |
Connector Type | 45 Degrees |
Cord Dia. (In.) | 0.250-0.375 |
Cord Dia. Range | 0.25" to 0.37" |
Length | 1.9" |
---|---|
Liquid Tight / Dust Tight | Liquid Tight |
Male/Female | Male |
Material | Aluminum |
Type | Strain Relief |
Height (cm) | 2.54 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 3.81 |
HS Code | 7609000000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.09 |
UPC | 783585202228 |
Please note that the item you have bought is a 115V.