-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | USB Charger Receptacle |
---|---|
Amps | 15 |
Application Environment | Commercial Environments |
Color | Black |
Current Rating | 15 A |
HP | 1/2 |
Material | Nylon |
Mounting Type | Flush |
NEMA Plug Configuration | 5-15R |
NEMA Rating | 5-15R |
Number of Poles | 2-Pole |
Number of Wires | 3-Wire |
---|---|
Outlet Type | Decorator Duplex |
Phase | 1 |
Power Indicator | Yes |
Type | USB |
USB Charging Capacity | 5.0A @ 5VDC |
Voltage | 125 VAC |
Voltage Rating | 125 V |
Weather Resistant | No |
Wiring Method | Back and Side |
Weight (kg) | 0.18 |
---|
Please note that the item you have bought is a 115V.