-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Underground Cord Connector |
---|---|
Conduit Size | 1/2" |
Connector Type | Straight |
Cord Dia. (In.) | 0.250 x 0.550 |
Cord Dia. Range | 0.25" to 0.55" |
Length | 1.65" |
---|---|
Liquid Tight / Dust Tight | Liquid Tight |
Male/Female | Female |
Material | Aluminum |
Type | Strain Relief |
Height (cm) | 2.54 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 1.52 |
HS Code | 7609000000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.05 |
UPC | 783585207513 |
Please note that the item you have bought is a 115V.