-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Receptacle |
---|---|
Amps | 15 |
Color | Orange |
Connectivity | Back and Side Wired Screw Terminals |
Current Rating | 15 A |
Diameter B-C-E | Back and Side Wired Screw Terminals |
Dielectric Strength | Withstands 2,000V minimum |
Grade | Commercial |
Height | 3.28" |
HP | 1/2 |
Length | 1.29" |
Material | Nylon |
Max. HP | 0.5 |
NEMA Configuration | 5-15R |
---|---|
NEMA Rating | 5-15R |
Number of Poles | 2-Pole |
Number of Wires | 3-Wire |
Operating Temp. | Maximum continuous 75 Degree C and minimum -40 Degree C without Impact |
Phase | Single Phase |
Prod. Description | Decorator Face Isolated Ground |
Voltage | 125 VAC |
Voltage Rating | 125 V |
Wattage | 1875 W |
Width | 0.83" |
Wire Size | #14 AWG to #10 AWG |
Wiring Method | Back and Side |
Height (cm) | 7.62 |
---|---|
Length (cm) | 21.34 |
Width (cm) | 12.19 |
HS Code | 8536698000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.08 |
UPC | 783585146850 |
Please note that the item you have bought is a 115V.