-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cord Connector |
---|---|
Color | Gray |
Conduit Size | 3/4" |
Connector Type | Straight |
Cord Dia. (In.) | 0.32 to 0.43 |
Cord Dia. Range | 0.32" to 0.43" |
Length | 2.6" |
---|---|
Liquid Tight / Dust Tight | Dust Tight |
Male/Female | Female |
Material | Nylon |
Type | Non Liquidtight |
Height (cm) | 6.35 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
HS Code | 3917400090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.