-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cord Connector |
---|---|
Color | Gray |
Conduit Size | 1/2" |
Connector Type | Straight |
Cord Dia. (In.) | 0.28 to 0.32 |
Cord Dia. Range | 0.28" to 0.32" |
Length | 1.84" |
---|---|
Liquid Tight / Dust Tight | Dust Tight |
Male/Female | Female |
Material | Nylon |
Type | Non Liquidtight |
Height (cm) | 1.27 |
---|---|
Length (cm) | 8.64 |
Width (cm) | 6.1 |
HS Code | 3917400090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.05 |
UPC | 783585023380 |
Please note that the item you have bought is a 115V.