-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flush Mount Receptacle |
---|---|
Amps | 50 |
Color | Black |
Connectivity | Back and Side Wired Screw Terminals |
Current Rating | 50 A |
Diameter B-C-E | Back and Side Wired Screw Terminals |
Dielectric Strength | Withstands 2,000V minimum |
Duty | Heavy |
Grade | Specification |
Height | 2.23" |
HP | 3 |
IP Rating | 20 |
Length | 3.28" |
Material | Thermoplastic/Composite |
Max. HP | 3 |
---|---|
NEMA Configuration | 6-50R |
NEMA Rating | 6-50R |
Number of Poles | 2-Pole |
Number of Wires | 3-Wire Grounding |
Operating Temp. | Maximum continuous 75 Degree C and minimum -40 Degree C without Impact |
Phase | Single Phase |
Voltage | 250 VAC |
Voltage Rating | 250 V |
Wattage | 12500 W |
Width | 2.25" |
Wire Size | #12 AWG to #4 AWG |
Wiring Method | Back and Side |
Height (cm) | 9.65 |
---|---|
Length (cm) | 6.6 |
Width (cm) | 6.1 |
HS Code | 8536698000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.18 |
UPC | 994141815978 |
Please note that the item you have bought is a 115V.