-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flanged Receptacle |
---|---|
Amps | 30 |
Color | White |
Connectivity | Back Wired Screw Terminals |
Current Rating | 30 A |
Diameter B-C-E | Back Wired Screw Terminals |
Dielectric Strength | Withstands 2,000V minimum |
Grade | Industrial |
Height | 2.27" |
HP | 2 |
IP Rating | 20 |
Length | 3.06" |
Material | Nylon |
Max. HP | 2 |
Mounting | Screw Mounting |
---|---|
Mounting Type | Flush Mount |
NEMA Configuration | L14-30R |
NEMA Rating | L14-30R |
Number of Poles | 3 |
Number of Wires | 4-Wire |
Phase | Single Phase |
Type | Non-Shrouded |
Voltage | 125/250 VAC |
Voltage Rating | 125/250 VAC |
Wattage | 7500 W |
Width | 3.06" |
Wire Size | #16 AWG to #8 AWG |
Wire Type | Standard |
Height (cm) | 6.86 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 8.38 |
HS Code | 8536698000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.16 |
UPC | 999569691319 |
Please note that the item you have bought is a 115V.