-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Switch |
---|---|
Action | DPDT |
Amps AC | 20 |
Antimicrobial | No |
Application Environment | Commercial Environments |
Color | Ivory |
Connectivity | Side Wired Only |
Current Rating | 20 A |
Diameter B-C-E | Side Wired Only |
Dielectric Strength | Withstands 1500V AC minimum for 1 minute |
Grade | Specification |
Height | 1.45" |
Length | 3.28" |
Locking | No |
---|---|
Number of Poles | 2 |
Operating Temp. | Maximum continuous 75 Deg. C and minimum-40 Deg. C without Impact |
Rated HP | 1 |
Style | Rocker |
Switch Function | Maintained |
Switch Style | Press |
Switch Type | 4-Way |
Voltage (AC) | 120 to 277 |
Voltage Rating | 120-277 VAC |
Width | 1.5" |
Wire Size | #14 AWG to #10 AWG |
Wiring Method | Side |
Height (cm) | 10.41 |
---|---|
Length (cm) | 4.83 |
Width (cm) | 4.06 |
HS Code | 8536509040 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.09 |
UPC | 783585016900 |
Please note that the item you have bought is a 115V.