-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | GFCI |
---|---|
Amps AC | 30 |
Audible Alert | No |
Color | Yellow |
Conductor Size | #10 AWG |
Connectivity | Hard Wired |
Construction | Fabricated |
Current Rating | 30 A |
Diameter B-C-E | Hard Wired |
Enclosure Rating | 4X |
Inlet | 3/4" NPT |
---|---|
Lead Length | 6ft. |
Material | Valox |
Mounting Style | Panel Mount/Surface |
Number of Conductors | 3 |
Phase | 1 |
Reset Type | Automatic |
Temp. Rating | -35 Degrees C to 66 Degrees C |
Type | Hard Wired |
Voltage Rating | 120 VAC |
Height (cm) | 7.62 |
---|---|
Length (cm) | 25.91 |
Width (cm) | 15.49 |
HS Code | 8536308000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.7 |
UPC | 783585005232 |
Please note that the item you have bought is a 115V.