HOWARD LEIGHT MM-LS4-REFILL 31dB Disposable Bullet-Shape Ear Plugs, Uncorded, Orange, Yellow, Universal

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£556.54 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: MM-LS4-REFILL

  • Item: CD2YYC

  • Cross Ref: 54FH96

Product Specifications:

ItemEar Plugs
ColorOrange, Yellow
Corded/WirelessUncorded
Metal DetectableNo
Noise Reduction Rating NRR31dB
PackagingBulk Bag, Unwrapped
Pairs Per Package2000
Plug MaterialFoam
ShapeBullet
SizeUniversal

Shipping Info:

Ship weight (kg) 2.55

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes