-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ear Plugs |
---|---|
Color | Orange |
Corded/Wireless | Uncorded |
Metal Detectable | No |
Noise Reduction Rating NRR | 33 dB |
Packaging | Bulk Bag, Unwrapped |
---|---|
Pairs Per Package | 2000 |
Plug Material | Foam |
Shape | Bullet |
Size | Universal |
Weight (kg) | 3.1365 |
---|
Please note that the item you have bought is a 115V.