-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ice Machine |
---|---|
Amps | 15 |
Color | Stainless Steel |
Condenser Cooling | Air |
Cube Size | 1-1/8" x 1-1/2" x 1/2" |
Cube Type | Crescent |
Defrost | Automatic |
Drain Size | 3/4" FPT |
Hz | 60 |
Ice Machine Style | Modular |
---|---|
Ice Production per Day | 415 lb. |
Inlet Size | 1/2" FPT |
Overall Depth | 24" |
Overall Height | 24" |
Overall Width | 22" |
Refrigerant | R-404A |
Voltage | 115V |
Warranty | 3 yr. Parts and Labor on Entire Machine, 5 yr. Parts and Labor On: Evaporator, 5 yr. Parts On: Compressor, Air-Cooled Condenser Coil |
Height (cm) | 81.28 |
---|---|
Length (cm) | 68.58 |
Width (cm) | 73.66 |
Country Of Origin | US |
---|---|
Weight (kg) | 73.0296 |
Please note that the item you have bought is a 115V.