-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ice Machine |
---|---|
Amps | 15 |
Color | Stainless Steel/Black |
Condenser Cooling | Air |
Cord Length | 6ft. |
Cube Size | 1-1/8" x 1-1/2" x 1/2" |
Cube Type | Crescent |
Defrost | Automatic |
Door Type | Slide |
Drain Size | 3/4" |
Green Certification or Other Recognition | ENERGY STAR |
Hz | 60 |
---|---|
Ice Machine Style | Undercounter |
Ice Production per Day | 71 lb. |
Ice Storage Capacity | 38 lb. |
Inlet Size | 1/2" FPT |
Overall Depth | 24" |
Overall Height | 39" |
Overall Width | 17.75" |
Refrigerant | R-134a |
Voltage | 115V |
Warranty | 3 yr. Parts and Labor on Entire Machine, 5 yr. Parts on Compressor and Air-Cooled Condenser Coil, 5 yr. Parts on Evaporator, One Year - HS-5061 Drain Pump Assembly - Parts and Labor |
Height (cm) | 99.06 |
---|---|
Length (cm) | 55.88 |
Width (cm) | 71.12 |
Country Of Origin | CN |
---|---|
Weight (kg) | 53.0712 |
Please note that the item you have bought is a 115V.