-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ice/Water Dispenser |
---|---|
Amps | 15 |
Color | Stainless Steel |
Control Type | Push Button |
Cord Length | 6ft. |
Depth | 28" |
Height | 36.38" |
---|---|
Ice Storage Capacity | 200 lb. |
Type | Countertop |
Voltage | 115-120 |
Width | 30" |
Height (cm) | 101.6 |
---|---|
Length (cm) | 88.9 |
Width (cm) | 93.98 |
HS Code | 8418910000 |
---|---|
Weight (kg) | 108.86 |
Please note that the item you have bought is a 115V.