-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ice Maker and Dispenser |
---|---|
Amps | 20 |
Color | Stainless Steel |
Condenser Cooling | Water |
Control Type | Push Button |
Cord Length | 6ft. |
Cube Type | Cubelet |
Depth | 22.5" |
---|---|
Height | 40" |
Ice Production per Day | 567 lb. |
Ice Storage Capacity | 40 lb. |
Type | Countertop |
Voltage | 115 |
Width | 26" |
Height (cm) | 114.3 |
---|---|
Length (cm) | 68.58 |
Width (cm) | 81.28 |
HS Code | 8418910000 |
---|---|
Weight (kg) | 122.02 |
Please note that the item you have bought is a 115V.