-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ice Machine |
---|---|
Amps | 15 |
Color | Stainless Steel |
Condenser Cooling | Air |
Cord Length | 6ft. |
Cube Size | 1" x 7/8" |
Cube Type | Top Hat |
Defrost | Automatic |
Door Hinge | Right |
Door Type | Swing |
Drain Size | 1/2" FPT |
Hz | 60 |
---|---|
Ice Machine Style | Undercounter |
Ice Production per Day | 55 lb. |
Ice Storage Capacity | 22 lb. |
Inlet Size | 1/2" FPT |
Overall Depth | 22.625" |
Overall Height | 31.5" |
Overall Width | 14.88" |
Refrigerant | R-134A |
Voltage | 115V |
Warranty | 2 yr. Parts and Labor on Entire Machine, 1 yr. HS-5061 Drain Pump Assembly - Parts and Labor |
Height (cm) | 106.68 |
---|---|
Length (cm) | 58.42 |
Width (cm) | 73.66 |
Country Of Origin | CN |
---|---|
Weight (kg) | 52.164 |
Please note that the item you have bought is a 115V.