-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Motorized Zone Valve |
---|---|
Agency Compliance | UL |
Coefficient of Volume | 3.5 |
Connection Size | Flare 1/2 |
Depth | 3.5 |
Electrical Connections | 18" Leads |
---|---|
Height | 5.25 |
Max. Temp. | 200 |
Type | Normally Closed |
Voltage | 24 |
Weight (kg) | 1.098 |
---|
Please note that the item you have bought is a 115V.