HONEYWELL TH1210DH1001 Low V T-Stat, Stages Heat 2, Stages Cool 1

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£75.93 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: TH1210DH1001

  • Item: CD2MND

  • Cross Ref: 278Y83

Product Specifications:

ItemLow Voltage Thermostat
ColorWhite
Batteries IncludedYes
Battery BackupYes
Control RangeHeat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
Depth4.625"
DisplayDigital
Fan SwitchingAuto-On
Height3.437"
Mounting TypeHorizontal
Power MethodHardwired/Battery
Stages Heat2
System SwitchingHeat-Cool-Off-Emergency
Terminal DesignationsR,C,Y,AUX/E,G,O,B
Voltage20 to 30VAC
Width1.187"

Shipping Info:

Ship weight (kg) 0.25

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes