-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electronic Temperature Control |
---|---|
Agency Compliance | UL, CUL, CE, IP65 |
Color | Gray |
Control Range | -40 Degrees to 248 Degrees F |
Depth | 2-15/16" |
Differential | 1 Degrees to 150 Degrees F |
Display Type | Digital |
Enclosure Type | NEMA 1 |
Full Load Amps @ 120V | 9.8A |
Full Load Amps @ 240VAC | 4.9A |
Height | 8.156" |
---|---|
Number of Relay Inputs | 2 |
Number of Relay Outputs | 2 |
Sensing Bulb Dia. | 1/4" |
Sensing Bulb Length | 2" |
Sensor Type | 1,097 Ohms PTC at 77F |
Switch Action | Open/Close on Rise |
Switch Type | 2 SPDT |
Voltage Range | 24 to 240 VAC |
Width | 4 13/32" |
Weight (kg) | 1.17 |
---|
Please note that the item you have bought is a 115V.