• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

HONEYWELL MS8120F1200

HONEYWELL MS8120F1200

In Stock
£652.50 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: MS8120F1200
  • Item: CD2GAW
  • Cross Ref: 278Y17
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Electric Actuator
Ambient Temp. Range -40 Degrees to 130 Degrees F
Depth 3"
Electrical Connections (2) Integral 3/8" Flexible Conduit
Height 10-11/16"
Mounting Type Direct Mount
Power Consumption 45VA Driving, 10VA Holding
Shaft Type 3/8" to 1-3/8" Round or 3/8" to 11/16" Square
Signal Type On/Off
Spring Return Yes
Stroke Deg. 95 +/-3
Switch Type 2 SPDT
Timing (Sec.) 15 sec. Nominal @ 60 Hz, 15 sec. Spring Return
Torque 175 in.-lb.
Voltage 24VAC
Width 4"

Shipping Info:

Ship weight (kg) 3.26