HONEYWELL MS8105A1130 On/Off SPST Electric Actuator, -22 Deg. to 149 Deg. F, 44 Inch -Lbs., 24 VAC/DC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£295.86 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: MS8105A1130

  • Item: CD3FVK

  • Cross Ref: 278Y42

Product Specifications:

ItemElectric Actuator
Ambient Temp. Range-22 Degrees to 149 Degrees F
Depth3.156"
Electrical ConnectionsEnclosed Screw Terminal Strip
Height6-81/54"
Mounting TypeDirect Mount
Power Consumption6/3VA
Shaft TypeSelf-Centering Clamping
Signal TypeOn/Off
Spring ReturnYes
Stroke Deg.95 +/-3
Switch TypeSPST
Timing (Sec.)45 sec. Nominal @ 60 Hz, 25 sec. Spring Return
Torque44 in.-lb.
Voltage24VAC/DC
Width3-55/84"

Product Details:

  • MS Series spring return direct-coupled actuator designed to provide reliable spring return control for dampers and valves
  • Self-centring shaft adapter offers steady operation
  • Equipped with a selector switch to provide great proportional or floating control
  • Detachable wiring cover

Shipping Info:

Ship weight (kg) 1.71

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes