HONEYWELL MS7520W2007 Floating Modulating/Floating Electric Actuator, -40 Deg. to 140 Deg. F, 24 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£514.36 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: MS7520W2007

  • Item: CD3WDW

  • Cross Ref: 278Y39

Product Specifications:

ItemElectric Actuator
Ambient Temp. Range-40 Degrees to 140 Degrees F
Depth3"
Electrical Connections18 AWG Color-Coded Cable
Height9.75"
Mounting TypeDirect Mount
Power Consumption16VA Driving, 5VA Holding
Shaft TypeSelf-Centering Clamping
Signal TypeFloating
Spring ReturnYes
Stroke Deg.95 +/-3
Switch TypeModulating/Floating
Timing (Sec.)90 sec. Nominal @ 60 Hz, 20 sec. Spring Return
Torque175 in.-lb.
Voltage24VAC
Width4"

Shipping Info:

Ship weight (kg) 3.32

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes