HONEYWELL MS4120A1001 Electric Actuator, 100-240 VAC, On/Off, SPST

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£401.71 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: MS4120A1001

  • Item: CD3WCD

  • Cross Ref: 278Y23

Product Specifications:

ItemElectric Actuator
Ambient Temp. Range-40 Degrees to 140 Degrees F
Depth2-15/16"
Electrical ConnectionsEnclosed Screw Terminal Strip
Height9.75"
Mounting TypeDirect Mount
Power Consumption60VA Driving, 13VA Holding
Shaft TypeSelf-Centering Clamping
Signal TypeOn/Off
Spring ReturnYes
Stroke Deg.95 +/-3
Switch TypeSPST
Timing (Sec.)45 sec. Nominal @ 60 Hz, 20 sec. Spring Return
Torque175 in.-lb.
Voltage100-240VAC
Width3-15/16"

Shipping Info:

Ship weight (kg) 3.36

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes