• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

HONEYWELL MN7505A2001

HONEYWELL MN7505A2001

In Stock
£167.16 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: MN7505A2001
  • Item: CD2GAU
  • Cross Ref: 278Y11
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Electric Actuator
Ambient Temp. Range -5 Degrees to 140 Degrees F
Depth 2.437"
Electrical Connections (2) Color Coded 16" Lead
Height 5-9/32"
Mounting Type Direct Mount
Power Consumption 5VA
Shaft Type U-Bolt Clamp
Signal Type On/Off, Floating
Spring Return No
Stroke Deg. 95 +/-3
Switch Type SPDT
Timing (Sec.) 95 sec. Nominal @ 60 Hz
Torque 44 in.-lb.
Voltage 24VAC/DC
Width 2.593

Shipping Info:

Ship weight (kg) 0.63