HONEYWELL MN7220A2205 Modulating Electric Actuator, -5 Deg. to 140 Deg. F, 175 Inch-Lbs, 24 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£432.93 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: MN7220A2205

  • Item: CD3UUZ

  • Cross Ref: 278Y32

Product Specifications:

ItemElectric Actuator
Ambient Temp. Range-5 Degrees to 140 Degrees F
Depth3.625"
Electrical ConnectionsEnclosed Screw Terminal Strip
Height8-25/32"
Mounting TypeDirect Mount
Power Consumption6VA
Shaft TypeSelf-Centering Clamping
Signal TypeModulating
Spring ReturnNo
Stroke Deg.95 +/-3
Timing (Sec.)95 sec. Nominal @ 60 Hz
Torque175 in.-lb.
Voltage24VAC
Width3-15/16"

Shipping Info:

Ship weight (kg) 1.61

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes