• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

HONEYWELL L4081A1023

HONEYWELL L4081A1023

In Stock
£341.16 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: L4081A1023
  • Item: CD2GAT
  • Cross Ref: 278Y03
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Dual Aquastat Controller
Agency Compliance UL & CSA
Depth 15
Differential High Limit 10 Degrees F Fixed, Low Limit 10 Degrees to 25 Degrees F Adj.
Full Load Amps @ 120V 8
Full Load Amps @ 240VAC 5.1
Height 4
Humidity Range Non-Condensing 0 To 95
Locked Rotor Amps @ 120V 48
Locked Rotor Amps @ 240V 30.6
Mounting Horizontal
Requires 3/4" Spud 14 NPT
Size 3/4 to 14 Npt
System Switching SPST
Temp. Range High Limit 130 Degrees to 240 Degrees F, Low Limit 110 Degrees to 220 Degrees F
Type High and Low Limit

Shipping Info:

Ship weight (kg) 0.99