-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Zoning Control Accessory |
---|
Type | 120V Primary, 40VA Transformer |
---|
Height (cm) | 12.95 |
---|---|
Length (cm) | 11.68 |
Width (cm) | 9.91 |
HS Code | 8504314035 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.891 |
UPC | 993275920152 |
Please note that the item you have bought is a 115V.