HONEYWELL 40003916-024
  • Model: 40003916-024
  • Item: CD2GAZ
  • Cross: 279A70

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

HONEYWELL | 40003916-024 | CD2GAZ | 279A70 | Replacement Head
Hover to zoom
In Stock
£146.04 / unit
Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemReplacement Head
    Depth3.5
    Electrical Connections18" Leads
    Height1.5
    Max. Temp.125
    Type60 Hz
    Voltage120

    Shipping Info:

    Ship weight (kg) 0.46

    Brand Overview:

    Honeywell provides a variety of commercial products for manufacturing, automation, healthcare and safety industries. The Honeywell Micro Switch product line includes various electromechanical switches in different styles, such as snap action, toggle, safety interlock, wireless and magnetically actuated safety interlock switches. The Honeywell Thermostat line of products include low voltage thermostats, line voltage thermostats, fan coil thermostats and hydronic thermostats. These thermostats are extensively used in commercial, military and aerospace industries to cut the electrical supply of the system when the temperature reaches a predefined limit. The company also manufactures a complete line of safety products, such as gloves, respirators, safety glasses, laser eyewear and goggles, gas masks, military police and tactical gloves and aprons, to ensure safety and protection at work.

    Sent to your email in 30 min

    Model: 40003916-024Item: CD2GAZCross: 279A70

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '146.04', 'items': [{ 'id': 'CD2GAZ', 'google_business_vertical': 'retail' }] }); }, 5000);