HONDA EG5000CLAT1 Recoil Gasoline Portable Generator, 4500 Rated Watts, 120 VAC/240 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£2426.57 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: EG5000CLAT1

  • Item: CD3WGC

  • Cross Ref: 6NCL4

Product Specifications:

ItemPortable Generator
Air Cleaner TypeFoam
Amps37.5/18.6
Cylinder MaterialAluminum
Engine AlternatorDAVR
Engine Displacement389cc
Fuel Tank Capacity6.3 gal.
Fuel TypeGasoline
Full Power SwitchYes
Height22.5"
Length26.75"
Low Oil Shut DownYes
Run Time @ Full Load7.5 hr.
Sound Level73.0
Starter TypeRecoil
Surge Watts5000
Voltage120vac/240vac
Watts4500
Width20-29/23"
CARB CompliantYes

Shipping Info:

Ship weight (kg) 85.5

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes