-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wireway Closure Plate |
---|---|
Finish | ANSI 61 Gray Polyester Powder Finish |
Function | Used to Seal The End On A Wireway Section or Run |
Height | 8" |
Length | 8" |
---|---|
Material | Steel |
NEMA Enclosure Type | 12 |
Type | Wireway |
Height (cm) | 8.89 |
---|---|
Length (cm) | 26.04 |
Width (cm) | 26.04 |
HS Code | 8536908010 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.25 |
UPC | 078351019360 |
Please note that the item you have bought is a 115V.