-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Elbow, 90 Degrees |
---|---|
Finish | ANSI 61 Gray Polyester Powder |
Function | Any Side Can Be Removed, Retaining Lay-in Feature Regardless of How The Elbow is Oriented |
Height | 12" |
Length | 12" |
---|---|
Material | Steel |
NEMA Enclosure Type | 1 |
Type | Lay-In |
Height (cm) | 42.55 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 33.66 |
HS Code | 8536908010 |
Country Of Origin | US |
---|---|
Weight (kg) | 8.1 |
UPC | 783510518905 |
Please note that the item you have bought is a 115V.