-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Enclosure |
---|---|
Basic Material | Metallic |
Color | Gray |
Depth | 12" |
Enclosure Cover Features | 1/4 Turn Latch with Screw Driver Slot |
Enclosure Cover Type | Hinged |
Finish | ANSI 61 Polyester Powder |
Gasket | Polyurethane |
Height | 42" |
Interior Panel | 32FK37 |
---|---|
IP Rating | 66 |
Knockouts / No Knockouts | No Knockouts |
Material | Carbon Steel |
Metal Gauge | 14, 16, 18 |
Mounting | Wall |
NEMA Rating | 4, 12, 13 |
Width | 36" |
Height (cm) | 35.56 |
---|---|
Length (cm) | 119.38 |
Width (cm) | 94.62 |
HS Code | 8537109050 |
Country Of Origin | US |
---|---|
Weight (kg) | 53.1 |
UPC | 783510776206 |
Please note that the item you have bought is a 115V.