HIGHLIGHT 600038 Steel Ramp
  • Model: 600038
  • Item: AE9BRM
  • Cross: 6HH16

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

HIGHLIGHT 600038 Steel Ramp | AE9BRM 6HH16
Hover to zoom
In Stock
£680.00 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemSteel Ramp
    Length55.75"

    Shipping Info:

    Ship weight (kg) 145.15
    Ship height (cm)25.4
    Ship length (cm)165.1
    Ship width (cm)132.08
    HS code8422909160
    Country of OriginTW

    Sent to your email in 30 min

    Model: 600038Item: AE9BRMCross: 6HH16