-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Logistic Ratchet Strap |
---|---|
Assembly Strength | 3000 lb. |
Body Material | Polyester |
Color | Blue |
Fitting Style | Spring E-Track |
Hardware Material | Steel |
---|---|
Strap Length | 20ft. |
Strap Width | 2" |
Working Load Limit | 1000 lb. |
Height (cm) | 10.41 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 7.87 |
HS Code | 6307909889 |
Country Of Origin | CN |
---|---|
Weight (kg) | 1.09 |
UPC | 697886608101 |
Please note that the item you have bought is a 115V.