Sign In

HI TEMP R51-.5X150-WCC Cable Cover 150 Feet With Hook-and-loop

In Stock
Item: AG4JYL
Model: R51-.5X150-WCC
Cross Ref: 33ZZ16

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$721.98 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Cable Cover
Function Protects From Sparks, Molten Metal

Product Details

    • Characteristics: 150 ft.

Shipping Information

Height (cm) 38.35
Length (cm) 57.15
Width (cm) 29.46
HS Code 7019905050
Weight (kg) 11.655

Explore Products

Please note that the item you have bought is a 115V.

Agree