-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Centrifuge Package |
---|---|
Angled Rotor | N |
Capacity | 4 x 15mL |
Color | White |
Compliance | TUV, CE, ISO 13485 |
Diameter | 6.9" |
Height | 11.2" |
Holds | 4 Tubes |
Material | Plastic, Metal |
---|---|
Maximum RCF | 1298 x g |
Maximum Test Tube Size | 17mm x 120mm |
Speed | 3000 rpm |
Tube Size | 15mL |
Type | Manual |
Width | 5.5" |
Height (cm) | 20.32 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 30.48 |
Country Of Origin | DE |
---|---|
Weight (kg) | 3.1752 |
Please note that the item you have bought is a 115V.