Sign In

HETTICH 460RFPLATE-BC Centrifuge Package 200 to 240V

In Stock
Item: AH8DWZ
Model: 460RFPLATE-BC
Cross Ref: 38LZ65

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$38,940.08 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Centrifuge Package
Amps AC 8.5
Angled Rotor N
Capacity 24
Color White
Compliance TUV, CE, ISO 13485
Diameter 27.4"
Height 36.6"
Holds 24 Plates
Material Plastic, Metal
Max. Temp. 40 Degrees
Maximum RCF 4600 x g
Motor Type Brushless
Noise Reduction Rating NRR 68
Speed 4600 rpm
Speed Control Programmable
Temp. Accuracy +/-2 Degrees
Temp. Range -20 Degrees to 40 Degrees
Temp. Resolution 1 Degrees
Type Floor-Standing
Voltage (AC) 200 to 240
Width 21.8"

Shipping Information

Height (cm) 144.78
Length (cm) 88.9
Width (cm) 71.12
Country Of Origin DE
Weight (kg) 217.728

Explore Products

Please note that the item you have bought is a 115V.

Agree