-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Centrifuge Package |
---|---|
Amps AC | 16 |
Angled Rotor | N |
Capacity | 10 x 50mL |
Color | White |
Compliance | TUV, CE, ISO 13485 |
Diameter | 25.7" |
Height | 16.6" |
Holds | 10 Tubes |
Material | Plastic, Metal |
Max. Temp. | 40 Degrees |
Maximum RCF | 4500 x g |
Maximum Test Tube Size | 29mm x 115mm |
---|---|
Motor Type | Brushless |
Noise Reduction Rating NRR | 63 |
Speed | 4500 rpm |
Speed Control | Programmable |
Temp. Accuracy | +/-2 Degrees |
Temp. Range | -20 Degrees to 40 Degrees |
Temp. Resolution | 1 Degrees |
Tube Size | 50mL |
Type | Benchtop |
Voltage (AC) | 100 to 127 |
Width | 28" |
Height (cm) | 88.9 |
---|---|
Length (cm) | 86.36 |
Width (cm) | 81.28 |
Country Of Origin | DE |
---|---|
Weight (kg) | 157.3992 |
Please note that the item you have bought is a 115V.