-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Centrifuge Package |
---|---|
Amps AC | 13 |
Angled Rotor | N |
Capacity | 4 x 250mL |
Color | White |
Compliance | TUV, CE, ISO 13485 |
Diameter | 29.5" |
Height | 16.4" |
Holds | 4 Bottles |
Material | Plastic, Metal |
Max. Temp. | 40 Degrees |
Maximum RCF | 5000 x g |
Maximum Test Tube Size | 61mm x 122mm |
---|---|
Motor Type | Brushless |
Noise Reduction Rating NRR | 65 |
Speed | 5000 RPM |
Speed Control | Programmable |
Temp. Accuracy | +/-2 Degrees |
Temp. Range | -20 Degrees to 40 Degrees |
Temp. Resolution | 1 Degrees |
Tube Size | 250mL |
Type | Benchtop |
Voltage (AC) | 110 to 127 |
Width | 18" |
Height (cm) | 86.36 |
---|---|
Length (cm) | 93.98 |
Width (cm) | 71.12 |
Country Of Origin | DE |
---|---|
Weight (kg) | 120.204 |
Please note that the item you have bought is a 115V.