-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Centrifuge Package |
---|---|
Amps AC | 3 |
Angled Rotor | Y |
Capacity | 12 |
Color | White |
Compliance | TUV, CE, ISO 13485 |
Diameter | 16.9" |
Height | 10.1" |
Holds | 12 Clips |
Material | Plastic, Metal |
Maximum RCF | 438 x g |
---|---|
Motor Type | Brushless |
Noise Reduction Rating NRR | 57 |
Speed | 2000 rpm |
Speed Control | Programmable |
Tube Size | 0.4mL |
Type | Benchtop |
Voltage (AC) | 100 to 127 |
Width | 14.4" |
Height (cm) | 48.26 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 58.42 |
Country Of Origin | DE |
---|---|
Weight (kg) | 30.3912 |
Please note that the item you have bought is a 115V.