-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Centrifuge Package |
---|---|
Amps AC | 8 |
Angled Rotor | Y |
Capacity | 30 x 2.0mL |
Color | White |
Compliance | TUV, CE, ISO 13485 |
Diameter | 25.5" |
Height | 12.3" |
Holds | 30 Tubes |
Material | Plastic, Metal |
Max. Temp. | 40 Degrees |
Maximum RCF | 14,000 x g |
Motor Type | Brushless |
---|---|
Noise Reduction Rating NRR | 65 |
Speed | 14,000 rpm |
Speed Control | Programmable |
Temp. Accuracy | +/-2 Degrees |
Temp. Range | -20 Degrees to 40 Degrees |
Temp. Resolution | 1 Degrees |
Tube Size | 2.0mL |
Type | Microliter |
Voltage (AC) | 100 to 127 |
Width | 13" |
Height (cm) | 63.5 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 60.96 |
Country Of Origin | DE |
---|---|
Weight (kg) | 61.236 |
Please note that the item you have bought is a 115V.