HEMCO 35663 Fume Hood, Explosion Proof, 72 Inch W, 48 Inch H

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£8944.11 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: 35663

  • Item: CD3QRJ

  • Cross Ref: 410N78

Product Specifications:

ItemFume Hood
ColorSilver Beige
Air Flow592 CFM @ 0.13in SP
Cord Length6'
Depth30"
FinishUnfinished
Height48"
Hz50/60
Length30"
MountBenchtop
Number of Speeds0
TypeExplosion Proof
Voltage115/230
Width72"

Shipping Info:

Ship weight (kg) 180

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes