HEMCO 35661 Fume Hood, Vapor Proof, 72 Inch W, 48 Inch H, 115V

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£8371.94 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: 35661

  • Item: CD3TMV

  • Cross Ref: 410N73

Product Specifications:

ItemFume Hood
ColorSilver Beige
Air Flow592 CFM @ 0.13in SP
Cord Length6'
Depth30"
FinishUnfinished
Height48"
Hz60
Length30"
MountBenchtop
Number of Speeds0
TypeVapor Proof
Voltage115
Width72"

Shipping Info:

Ship weight (kg) 180

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes