|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

HELLY HANSEN 71475_369-L Rain Bib Overall Hi-visibility Yellow L

Model: 71475_369-L
Item: AA2CPH
Cross Reference: 10D808
£125.36

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Rain Bib Overall
Color Hi-Visibility Yellow
Closure Type Snaps
Fits Waist Size 36 to 38"
Gender Men's
Inseam 33"
Liner Material Nylon
Material Polyester
Number of Pockets 2
Seam Style Taped
Size L
Online - Live Chat