|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

HELLY HANSEN 71475_265-XL Rain Bib Overall Hi-visibility Orange Xl

Model: 71475_265-XL
Item: AA2CPB
Cross Reference: 10D802
£125.36

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Rain Bib Overall
Color Hi-Visibility Orange
Closure Type Snaps
Fits Waist Size 39 to 41"
Gender Men's
Inseam 33 to 34"
Liner Material Nylon
Material Polyester
Number of Pockets 2
Seam Style Taped
Size XL
Online - Live Chat